Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
Blue Sepharose 6 Fast Flow 50mL
By CYTIVA
Order Code:
ZT2831653S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/blue-sepharose-6-fast-flow-50ml/p/ZT2831653S
Add to quotation
View all Chromatology Resins
Description
CYTIVA Blue Sepharose 6 Fast Flow 50mL 17094801
Specifications
Technical Information
Specifications for Blue Sepharose 6 Fast Flow 50mL
Pack Size
Each
Product Code
17094801
Product Type
Affinity Resins
Matrix
6% Cross-Linked Agarose
Ligand
Cibacron Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome