Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
Capto L Antibody Fragment Purification Resin 25mL
By CYTIVA
Order Code:
ZT2829046S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/capto-l-antibody-fragment-purification-resin-25ml/p/ZT2829046S
Add to quotation
View all Chromatology Resins
Description
CYTIVA Capto L Antibody Fragment Purification Resin 25mL 17547801
Specifications
Specifications for Capto L Antibody Fragment Purification Resin 25mL
Pack Size
25ml
Product Code
17547801
Product Type
Affinity Resins
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome