Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
Chelating Sepharose Fast Flow 50mL
By CYTIVA
Order Code:
ZT2831075S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/chelating-sepharose-fast-flow-50ml/p/ZT2831075S
Add to quotation
View all Chromatology Resins
Description
CYTIVA Chelating Sepharose Fast Flow 50mL 17057501
Specifications
Specifications for Chelating Sepharose Fast Flow 50mL
Pack Size
Each
Product Code
17057501
Product Type
Affinity Resins
Ligand
Iminodiacetic Acid
Matrix
6% Cross-Linked Agarose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome