Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
GammaBind Plus Sepharose 500mL
By CYTIVA
Order Code:
ZT2831573S
£33,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
33999.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/gammabind-plus-sepharose-500ml/p/ZT2831573S
Add to quotation
View all Chromatology Resins
Description
CYTIVA GammaBind Plus Sepharose 500mL 17088604
Specifications
Technical Information
Specifications for GammaBind Plus Sepharose 500mL
Product Code
17088604
Pack Size
Each
Product Type
Affinity Resins
Matrix
Cross-Linked Agarose 6%
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome