Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
GammaBind Plus Sepharose 5mL
By CYTIVA
Order Code:
ZT2831465S
£1,629.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1629.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/gammabind-plus-sepharose-5ml/p/ZT2831465S
Add to quotation
View all Chromatology Resins
Description
CYTIVA GammaBind Plus Sepharose 5mL 17088601
Specifications
Technical Information
Specifications for GammaBind Plus Sepharose 5mL
Product Code
17088601
Pack Size
Each
Product Type
Affinity Resins
Matrix
Cross-Linked Agarose 6%
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome