Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
Gelatin Sepharose 4B 25mL
By CYTIVA
Order Code:
ZT2831866S
£659.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
659.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/gelatin-sepharose-4b-25ml/p/ZT2831866S
Add to quotation
View all Chromatology Resins
Description
CYTIVA Gelatin Sepharose 4B 25mL 17095601
Specifications
Technical Information
Specifications for Gelatin Sepharose 4B 25mL
Product Code
17095601
Pack Size
Each
Product Type
Affinity Resins
Ligand
Bovine Gelatin
Matrix
Agarose, 6%, Spherical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome