Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
Glutathione Sepharose 4 Fast Flow 500mL
By CYTIVA
Order Code:
ZT2834196S
£13,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
13999.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/glutathione-sepharose-4-fast-flow-500ml/p/ZT2834196S
Add to quotation
View all Chromatology Resins
Description
CYTIVA Glutathione Sepharose 4 Fast Flow 500mL 17513203
Specifications
Technical Information
Specifications for Glutathione Sepharose 4 Fast Flow 500mL
Product Code
17513203
Pack Size
Each
Product Type
Affinity Resins
Matrix
Highly Cross-Linked 4% Agarose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome