Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
Glutathione Sepharose 4B 300mL
By CYTIVA
Order Code:
ZT2831291S
£7,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
7999.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/glutathione-sepharose-4b-300ml/p/ZT2831291S
Add to quotation
View all Chromatology Resins
Description
CYTIVA Glutathione Sepharose 4B 300mL 17075604
Specifications
Specifications for Glutathione Sepharose 4B 300mL
Pack Size
Each
Product Code
17075604
Product Type
Affinity Resins
Matrix
Agarose, 4%
Ligand
Glutathione
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome