Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
Glutathione Sepharose High Performance 100mL
By CYTIVA
Order Code:
ZT2834714S
£4,099.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
4099.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/glutathione-sepharose-high-performance-100ml/p/ZT2834714S
Add to quotation
View all Chromatology Resins
Description
CYTIVA Glutathione Sepharose High Performance 100mL 17527902
Specifications
Technical Information
Specifications for Glutathione Sepharose High Performance 100mL
Product Code
17527902
Pack Size
Each
Product Type
Affinity Resins
Matrix
Highly Cross-Linked 4% Agarose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome