Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
Glutathione Sepharose HP 25mL
By CYTIVA
Order Code:
ZT2834625S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/glutathione-sepharose-hp-25ml/p/ZT2834625S
Add to quotation
View all Chromatology Resins
Description
CYTIVA Glutathione Sepharose HP 25mL 17527901
Specifications
Technical Information
Specifications for Glutathione Sepharose HP 25mL
Pack Size
Each
Product Code
17527901
Product Type
Affinity Resins
Matrix
Highly Cross-Linked 4% Agarose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome