Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
HisTrap FF 5 x 5mL - Pack of 5
By CYTIVA
Order Code:
ZT2834570S
£1,019.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1019.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/histrap-ff-5-x-5ml-pack-of-5/p/ZT2834570S
Add to quotation
View all Chromatology Resins
Description
CYTIVA HisTrap FF 5 x 5mL 17525501
Specifications
Specifications for HisTrap FF 5 x 5mL - Pack of 5
Product Code
17525501
Pack Size
5
Product Type
Affinity Resins
CAS Number
64-17-5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome