Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
iMac Sepharose 6 Fast Flow 25mL
By CYTIVA
Order Code:
ZT2831705S
£539.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
539.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/imac-sepharose-6-fast-flow-25ml/p/ZT2831705S
Add to quotation
View all Chromatology Resins
Description
CYTIVA IMAC Sepharose 6 Fast Flow 25mL 17092107
Specifications
Technical Information
Specifications for iMac Sepharose 6 Fast Flow 25mL
Product Code
17092107
Pack Size
Each
Product Type
Affinity Resins
Matrix
6% Cross-Linked Agarose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome