Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
Lentil Tin Sepharose 4B 25mL
By CYTIVA
Order Code:
ZT2830851S
£1,339.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1339.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/lentil-tin-sepharose-4b-25ml/p/ZT2830851S
Add to quotation
View all Chromatology Resins
Description
CYTIVA Lentil tin Sepharose 4B 25mL 17044401
Specifications
Technical Information
Specifications for Lentil Tin Sepharose 4B 25mL
Product Code
17044401
Pack Size
Each
Product Type
Affinity Resins
Ligand
Lentil Lectin
Matrix
Agarose, 4%
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome