Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
MabSet SuRe LX Protein A Resin 200mL
By CYTIVA
Order Code:
ZT2829085S
£12,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
12399.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/mabset-sure-lx-protein-a-resin-200ml/p/ZT2829085S
Add to quotation
View all Chromatology Resins
Description
CYTIVA MabSet SuRe LX Protein A Resin 200mL 17547402
Specifications
Specifications for MabSet SuRe LX Protein A Resin 200mL
Pack Size
200ml
Product Code
17547402
Product Type
Affinity Resins
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome