Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
Protein A Sepharose CL-4B 1.5g
By CYTIVA
Order Code:
ZT2831388S
£1,039.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1039.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/protein-a-sepharose-cl-4b-1-5g/p/ZT2831388S
Add to quotation
View all Chromatology Resins
Description
CYTIVA Protein A Sepharose CL-4B 1.5g 17078001
Specifications
Technical Information
Specifications for Protein A Sepharose CL-4B 1.5g
Pack Size
Each
Product Code
17078001
Product Type
Affinity Resins
Matrix
Cross-Linked Agarose 4%
Ligand
Native Protein A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome