Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
Protein A Sepharose CL-4B 500mL
By CYTIVA
Order Code:
ZT2831750S
£28,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
28999.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/protein-a-sepharose-cl-4b-500ml/p/ZT2831750S
Add to quotation
View all Chromatology Resins
Description
CYTIVA Protein A Sepharose CL-4B 500mL 17096302
Specifications
Technical Information
Specifications for Protein A Sepharose CL-4B 500mL
Product Code
17096302
Pack Size
Each
Product Type
Affinity Resins
Matrix
Cross-Linked Agarose 4%
Ligand
Native Protein A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome