Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Cryogenic Equipment
Dipstick 100cm - 9701012
By Statebourne
Order Code:
ZT1249970S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/cryogenic-equipment/dipstick-100cm-9701012/p/ZT1249970S
Add to quotation
View all Cryogenic Equipment
Description
Dipstick 100cm
Note: Image is for illustrative purposes only and may differ from the actual product
Tags:
#BulkDiscount
Specifications
Specifications for Dipstick 100cm - 9701012
Product Type
Cryogenic Storage System Accessorie
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome