Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Cuvettes
Cuvette Kartell PMMA 4.5ml 4 Window Disposable PK100
By Kartell
Order Code:
ZT1256169S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/laboratory-equipment/cuvettes/cuvette-kartell-pmma-4-5ml-4-window-disposable-pk100/p/ZT1256169S
Add to quotation
View all Cuvettes
Description
Cuvette Kartell PMMA 4.5ml 4 Window Disposable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Cuvette Kartell PMMA 4.5ml 4 Window Disposable PK100
Pack Size
100
Product Code
CEL1038
Product Type
Cuvettes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome