Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Cuvettes
Cuvette Macro PMMA 4.5ml 10mm Path Length Disposable PK100
By Kartell
Order Code:
ZT1256218S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 +
£26.03
7%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/laboratory-equipment/cuvettes/cuvette-macro-pmma-4-5ml-10mm-path-length-disposable-pk100/p/ZT1256218S
Add to quotation
View all Cuvettes
Description
Cuvette Macro PMMA 4.5ml 10mm Path Length Disposable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Cuvette Macro PMMA 4.5ml 10mm Path Length Disposable PK100
Product Code
CEL1032
Pack Size
100
Product Type
Cuvettes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome