Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Cuvettes
Cuvettes, UV Range, Plasti, 10mm Semi
By Merck
Order Code:
ZT3070031S
£72.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£72.99
0%
5 +
£69.34
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/laboratory-equipment/cuvettes/cuvettes-uv-range-plasti-10mm-semi/p/ZT3070031S
Add to quotation
View all Cuvettes
Description
MERCK THIRD PARTY Cuvettes, UV range,PLASTI,10mm semi Z628026-100EA
Tags:
#BulkDiscount
Specifications
Specifications for Cuvettes, UV Range, Plasti, 10mm Semi
Pack Size
100
Product Code
Z628026-100EA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome