Disposable Cuvette 3.0ML 10MM Light Path 221S PS (500)

Order Code: ZT1001465X

£189.99 Inc VAT (20%)


Description

Suitable for use with most spectrophotometers for water analysis, chemistry and life science applications. Choice of material: - Optical quality polystyrene for use at visible wavelengths (340 to 900nm) - Optical quality acrylic (PMMA) for use at ultra violet wavelengths (300 to 900nm). Each case contains cuvettes from the same mould cavity to ensure minimal dimensional variation. Standard absorption variation between cuvettes is better than +/- 0.005 absorbency units. Two sizes available - semi-micro cuvette and macro cuvette. Standard path length of 10mm. Frosted sides on the cuvette. Recessed windows reduce the risk of scratching during use. For ease of use an arrow feature indicates the direction of light transmission. Packed in expanded polystyrene (EPS) foam trays for optimum protection ensuring scratch free product at the time of use.
Material: (PS) Polystrene.
Sterility: (NS) Non Sterile.

See full description
Specifications for Disposable Cuvette 3.0ML 10MM Light Path 221S PS (500)
  • Light Path
    10mm
  • Material
    Polystyrene
  • Sterility
    Non-Sterile
  • Pack Quantity
    500
  • Window Height
    22mm
  • MFR Part No.
    221S
  • Window Width
    4.5mm
  • Volume Capacity
    3.0ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome