Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Cuvettes
NAO basket+2ml Cuvette - Pack of 600
Order Code:
ZT2835324S
£1,299.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1299.99
https://www.zoro.co.uk/shop/laboratory-equipment/cuvettes/nao-basket%2B2ml-cuvette-pack-of-600/p/ZT2835324S
Add to quotation
View all Cuvettes
Description
NAO basket+2ml Cuvette 3102CS01
Specifications
Specifications for NAO basket+2ml Cuvette - Pack of 600
Product Code
3102CS01
Pack Size
600
Product Type
Spin Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome