Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Cuvettes
Semi-micro UV Cuvette 1.6 mL - Pack of 100
Order Code:
ZT2917478S
£92.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£92.99
0%
5 +
£88.34
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/laboratory-equipment/cuvettes/semi-micro-uv-cuvette-1-6-ml-pack-of-100/p/ZT2917478S
Add to quotation
View all Cuvettes
Description
Semi-micro UV cuvette 1.6 mL DD30105
Tags:
#BulkDiscount
Specifications
Specifications for Semi-micro UV Cuvette 1.6 mL - Pack of 100
Pack Size
100
Product Code
DD30105
Product Type
Cuvettes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome