Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Desiccation & Evaporation
Desiccators
Porcelain Plate for Desiccator O 250 mm
Order Code:
ZT2919903S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/laboratory-equipment/desiccators/porcelain-plate-for-desiccator-o-250-mm/p/ZT2919903S
Add to quotation
View all Desiccators
Description
Porcelain plate for desiccator o 250 mm DD46453
Tags:
#BulkDiscount
Specifications
Specifications for Porcelain Plate for Desiccator O 250 mm
Pack Size
Each
Product Code
DD46453
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome