Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Desiccation & Evaporation
Desiccators
Silica Gel Desiccant Packets - Pack of 50
By Supelco
Order Code:
ZT2993059S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/laboratory-equipment/desiccators/silica-gel-desiccant-packets-pack-of-50/p/ZT2993059S
Add to quotation
View all Desiccators
Description
SUPELCO Silica gel desiccant packets S8394-50EA
Specifications
Specifications for Silica Gel Desiccant Packets - Pack of 50
Pack Size
50
Product Code
S8394-50EA
Form
Powder
Product Type
Desiccators/Dessicants
Techniques
LPLC
Grade
Reagent Grade
Particle Size
25µm
CAS Number
112926-00-8
Quality Level
100
Surface Area
500m²/g
Matrix
Silica
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome