Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Dialysis Analysis Devices
Mini Dials Kit 8 kDa Cutoff 2mL
By CYTIVA
Order Code:
ZT2855285S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/laboratory-equipment/dialysis-analysis-devices/mini-dials-kit-8-kda-cutoff-2ml/p/ZT2855285S
Add to quotation
View all Dialysis Analysis Devices
Description
CYTIVA Mini Dials Kit 8 kDa cutoff 2mL 80648432
Specifications
Technical Information
Specifications for Mini Dials Kit 8 kDa Cutoff 2mL
Pack Size
Each
Product Code
80648432
Product Type
Dialysis Kit
Storage Conditions
2- 8°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome