1126 110V Electrode Oven 500 C 3KW

Order Code: ZT1000802X

£1,999.99 Inc VAT (20%)


Description

The high temperature baking oven is robustly made.Solid state controls give accurate temperature control over a range of 0 - 500C. Visual indication of temperature is given by means of a digital display on the temperature controller. Temperature settings are digitally set. Chart recorder optional.
Voltage: 110V.
Load: 3000W.
Dimensions (W x D x H):
Internal: 470 x 470 x 470mm.
External: 600 x 685 x 760mm.
Oven capacity: 93kg.
Oven weight: 77kg.

See full description
Specifications for 1126 110V Electrode Oven 500 C 3KW
  • Wattage
    3000W
  • Voltage
    110V
  • Overall Dimensions (W x D x H)
    External:600x685x760mm
    Internal: 470x470x470mm
  • Capacity
    93kg
  • MFR Part No.
    1126
  • Weight
    77kg
  • Temperature Range
    0-500°C
  • Minimum Operating Temperature
    0°C
  • Internal Width
    470mm
  • Internal Height
    470mm
  • Maximum Operating Temperature
    500°C
  • External Depth
    685mm
  • External Width
    600mm
  • Internal Depth
    470mm
  • External Height
    760mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome