33XR-A 10-FUNCTION DMM comes with Temperature Probe

Order Code: ZT1017873X

£162.99 Inc VAT (20%)


Description

33XR-A
Temperature, frequency and capacitance. Extended 4000 µF capacitance range for motor run/start testing. Magne-Grip™ holster with magnetic hanging strap. data hold, peak hold, min/max and REL.
Display: LCD, 3-3/4—digit, 3999 Count.
Measurement ranges:
Voltage: AC 0.1mV - 750V (45 - 500Hz).
Voltage: DC 0.1mV - 1000V.
Input impedance: 10MW.
Current: AC 0.1µA - 10A (45 - 500Hz).
Current: DC 0.1µA - 10A.
Resistance: 0.1W - 4MW.
Continuity: R <35W.
Frequency: 10Hz - 1MHz.
Capacitance: 4µF - 4000µF.
Temperature: -20°C - 1000°C.
Dimensions: 196 x 92 x 60mm.
Weight: approx. 400g (incl. battery).

See full description
Specifications for 33XR-A 10-FUNCTION DMM comes with Temperature Probe
  • Max. DC Voltage
    1000V
  • Max. DC Current
    10A
  • Max. AC Voltage
    750V
  • Max. AC Current
    10A
  • Includes
    Type K thermocouple probe
    9 V battery (installed)
    Magne-Grip™ Holster with magnetic hanging strap
    User Manual
    Temperature Adapter
    Test leads with threaded alligator clips
    Spare Fuse
  • Weight
    400g
  • Additional Features
    Temperature Probe
  • MFR Part No.
    33XR-A