Functions
Voltage, current and resistance measurement
Capacitance and frequency measurement
Diode and acoustic continuity test
Temperature measurement
Product information
Automatic and manual range selection
Integrated measurement memory (data hold)
MIN/MAX, relative and peak value measurement
Additional bar graph display (41 segments)
Backlight
Shock-proof and impact-resistant thanks to standard protective holster
Auto power-off
Product highlights
True RMS measurement (TRMS)
Magnetic holster (Magne-Grip™)
Duty cycle function
Measurement Range:
Voltage:
AC 400mV - 750V
DC 400mV - 1000V
Current: AC/DC 400µA -10A
Resistance: 40MΩ
Capacitance: 4000µF
Temperature: -20°C to 1000°C.