35XP-A Auto-ranging Digital Multimeter

Order Code: ZT1017900X

£259.99 Inc VAT (20%)


Description

Functions
Voltage, current and resistance measurement
Capacitance and frequency measurement
Diode and acoustic continuity test
Temperature measurement
Measurement of ionisation currents in heating systems

Product information
Automatic and manual range selection
Integrated measurement memory (data hold)
Shock-proof and impact-resistant thanks to standard protective holster
Auto power-off

Product highlights
Non-contact voltage detection (NCV)
Magnetic holster (Magne-Grip™)

Display: LCD, 3-3/4-digit, 3999 Count
Measurement Range:
750V AC
1000V DC

Current: 400µA, 4000µA, 40mA,400mA (2A)
Resistance: 40MΩ
Capacitance: 4nF, 40nF, 400nF, 4µF
Continuity: Less then 25Ω
Temperature: -20°C to 1000°C
Dimensions: 155x72x32mm

See full description
Specifications for 35XP-A Auto-ranging Digital Multimeter
  • MFR Part No.
    2727849
  • Weight
    400g
  • Max. AC Current
    0.4A
  • Includes
    Magne-Grip™ Holster with magnetic hanging strap (H2-XR)
    temperature adapter (XR-TA)
    K-type thermocouple (TP255A)
    9 V battery (installed)
    users manual
    fuse 2 A/ 1000 V (P/N FP200)
    Pair of test leads (TL245A)
  • Additional Features
    Temperature measurement Capability to 1000 °C/1832 °F (Type K thermocouple included)
  • Max. DC Current
    0.4A
  • Max. AC Voltage
    750V
  • Max. DC Voltage
    1000V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome