37XR-A 13-FUNCTION True Root Mean Square DMM Backlit Display

Order Code: ZT1017875X

£279.99 Inc VAT (20%)


Description

37XR-A
For electronics troubleshooting The highest accuracy meter in the XR series. Autoranging 10,000 count with 0.1% accuracy for the most accurate measurements.
LCR functions: inductance, capacitance and resistance. Frequency, duty cycle and logic test. Bright blue backlight for dim environments. Magne-Grip™ holster with magnetic hanging strap.
Display: LCD, 4-digit, 9999 Count.
Measurement ranges:
Voltage: AC 0.1mV - 750V RMS. (45Hz - 2kHz).
Voltage: DC 0,1mV - 1000V.
Input impedance: 10MW.
Current: AC 0.01µA - 10A RMS (45 Hz - 2kHz).
Current: DC 0.01µA - 10A.
Resistance: 0.1W - 40MW.
Continuity: R <40W.
Duty cycle: 0 to 90%.
Frequency: 0.01Hz - 10MHz.
Capacitance: 0.01µF - 400µF.
Inductance: 1µH - 40H.
dBm reading: -13 dBm to +50dBm.
Dimensions: 196 x 92 x 60mm.
Weight: approx. 482g (incl. battery).

See full description
Specifications for 37XR-A 13-FUNCTION True Root Mean Square DMM Backlit Display
  • MFR Part No.
    2727808
  • Weight
    482g
  • Additional Features
    Bright blue backlight for dim environments
  • Max. AC Voltage
    750V
  • Includes
    Magne-Grip™ holster with magnetic hanging strap
  • Max. DC Current
    10A
  • Max. DC Voltage
    1000V
  • Max. AC Current
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome