38/660/0 Electronic Digital Thermometer & Timer

Order Code: ZT1017748X

£40.99 Inc VAT (20%)


Description

Hand held with probe and max/min temperature memory, programmable alarm.
Accuracy: +/- 1.0°C between -50°C and 300°C, otherwise 2°C Data hold function
Resolution: 0.1°C. - battery supplied.

Specifications for 38/660/0 Electronic Digital Thermometer & Timer
  • MFR Part No.
    38/660/0
  • Accuracy
    1°C
  • Range
    -50 to 300°C
  • Resolution
    0.1°C
  • Includes
    Battery Included

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome