ACD-10 Plus Clamp Meter

Order Code: ZT1017973X

£99.99 Inc VAT (20%)


Description

ACD-10 TRMS-Plus Clamp-On Multimeter
Amprobe’s ACD-10 TRMS-PLUS meter offer thinner jaws over standard clamp meters. Allowing access to tight measurement areas and still accommodating conductors up to 25mm. Also measures capacitance and frequency. Frequency is measured by either jaws or test leads. Very versatile clamp multimeter. True RMS version for noisy measurement environments for a more accurate reading.
Voltage max: AC/DC voltage to 600V.
Current max: 600A AC.
Jaws only 10mm thick.
Resistance: 40MW.
Continuity buzzer.
Capacitance: 3000mF.
Frequency measurement. In rush current. Hold and maximum reading functions. Accommodates conductors up to 26mm in diameter. Auto ranging. Auto power off. Test leads, battery, soft carrying pouch, users manual.

See full description
Specifications for ACD-10 Plus Clamp Meter
  • AC voltage
    600V
  • Resistance
    40MO
  • MFR Part No.
    ACD-10
  • Additional Features
    Jaw opening 25mm
  • Weight
    150g
  • AC/DC current
    600A
  • Includes
    1 Carry Case
    1 ACD-10 PLUS
    1 Product Manual
    2 Test Leads
    1 3 V Battery, IEC CR2032
  • DC voltage
    600V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome