For one-hand operation - DM73C
Unique pen shape for measuring in hard to get to places. Two probe tip sizes, 75 and 13mm. Data hold to freeze measurement value. Includes alligator grounding clip.
3400-count digital plus analog bargraph.
Display: LCD, 3 -3/4-digit, 3400 Count.
Measurement ranges:
Voltage: AC 0.001V - 600V (50Hz - 500kHz).
Voltage: DC 0.1mV - 600V.
Input impedance: 10MW.
Resistance: 0.1W - 34MW.
Continuity: R <35W.
Cat III/300V, Cat II/600V.
Dimensions: 198 x 29 x 35mm.
Weight: approx. 150g (incl. battery).