DM78C Credit Card Sized Multimeter

Order Code: ZT1017878X

£72.99 Inc VAT (20%)


Description

DM78C
5 functions/16 ranges. Continuity test: buzzer alert. Auto power off saves batteries. Data Hold. Protective case included
Display: LCD, 3-3/4-digit, 3400 Count.
Mesaurement ranges:
Voltage: AC 0.001V - 600V (50 ~ 60Hz).
Voltage: DC 0.1mV - 600V.
Input impedance: 10MW.
Resistance: 0.1W - 34MW.
Continuity R: <340W.
Dimensions: 130 x 77 x 18mm.
Weight: approx. 110g (incl. battery and case).

See full description
Specifications for DM78C Credit Card Sized Multimeter
  • Max. AC Voltage
    600V
  • Max. DC Voltage
    600V
  • Additional Features
    Go Anywhere Meter
    3200-Count Display with Analog Bargraph
    Smallest
    Auto-Off Saves Batteries
  • Weight
    110g
  • MFR Part No.
    DM78C
  • Includes
    Test Leads
    Pocket Carrying Case
    Battery and Users Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome