Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Water Quality Testing
Electrodes and Probes
Electrode Angled 70 x 100mm
By Sealey
Order Code:
ZT1221983P
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrodes-and-probes/electrode-angled-70-x-100mm/p/ZT1221983P
Add to quotation
View all Electrodes and Probes
Description unavailable
Specifications
Specifications for Electrode Angled 70 x 100mm
MFR Part No.
120/690051
Weight
0.17kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome