Force 165 MMA Inverter, Electrode Welding Machine in Direct Current (Dc) 230V

Order Code: ZT1203411X

£269.99 Inc VAT (20%)


Description

MMA inverter, electrode welding machine in direct current (DC). Usable electrodes: rutile, basic, stainless steel, cast iron, etc.

Features:
• Reduced weight and dimensions.
• High welding current stability in spite of mains voltage fluctuations.
• Arc force, hot start and anti-stick devices.
• Thermostatic, overvoltage, undervoltage, overcurrent, motorgenerator (± 15%) protections.
• Complete with MMA welding accessories and plastic carry case.
• Generator Compatible (minimum Power 6Kv)

See full description
Specifications for Force 165 MMA Inverter, Electrode Welding Machine in Direct Current (Dc) 230V
  • Maximum Open Circuit Voltage
    72V
  • Model
    FORCE 165
  • Output Current Range
    10 to 150A
  • MFR Part No.
    816859
  • Phase
    1
  • Weight
    5.5kg
  • Ingress Protection Rating
    IP21
  • Input Voltage
    230V
  • Dimensions (L x W x H)
    420 x 170 x 380mm
  • Fuse Rating
    16A
  • Electrode Size
    1.6 to 4.0mm
  • Frequency
    50/60Hz
  • Includes
    Hand Held Welding Mask
    Slag Remover
    2x Cable 16mm² with Dinse 25 plug
    Work Clamp 150A
    Electrode Holder 300A
    Plastic Carry Case
  • Manufacturer Guarantee
    1 Year Manufacturer's Guarantee (T&Cs Apply)
  • Duty Cycle
    150A @ 60%
  • Standards Met
    CE Approved

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome