HYGIO SPLINTER PROBES STERILE PK 100

Order Code: ZT1179983P

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%

Currently unavailable

Description

Click Medical First Aid Splinter Probes are manufactured for painless, clean and safe removal of particles. , These disposable and sterile splinter probes are hygienically clean. , Easy-to-open blister packaging protects probe giving convenient grip during the removal of splinters. For easy removal of foreign objects, glass or splinters, our splinter probes are the best clean and hygienic way of dealing with annoying, irritating splinters, Sharp-angle point , Easy-to-open blister pack, Protective cover for easy grip, No risk of cross contamination, For single-use only, Easy-to-use, Each probe is 3.7cm long

See full description
Specifications for HYGIO SPLINTER PROBES STERILE PK 100
  • MFR Part No.
    CM1715
  • Weight
    0.0008kg
  • Height
    340mm
  • Length
    440mm
  • Width
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome