Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Water Quality Testing
Electrodes and Probes
Jumbo-Display Thermometer With Calibration 1C Accuracy 1 Flat-Surface Probe
By TRACEABLE
Order Code:
ZT2840041S
£93.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£93.99
0%
5 +
£90.23
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
93.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrodes-and-probes/jumbo-display-thermometer-with-calibration-1c-accuracy-1-flat-surface-probe/p/ZT2840041S
Add to quotation
View all Electrodes and Probes
Description
TRACEABLE Jumbo-Display Thermometer with Calibration 1C accuracy 1 Flat-Surface Probe 36842-95
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Jumbo-Display Thermometer With Calibration 1C Accuracy 1 Flat-Surface Probe
Pack Size
Each
Product Code
36842-95
Product Type
Digital Thermometers