Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Water Quality Testing
Electrodes and Probes
KS09 Magnet Surface Probe
By TM Electronic (UK) Ltd
Order Code:
ZT1280999S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrodes-and-probes/ks09-magnet-surface-probe/p/ZT1280999S
Add to quotation
View all Electrodes and Probes
Description
Magnet Surface Probe
Tags:
#BulkDiscount
Specifications
Specifications for KS09 Magnet Surface Probe
MFR Part No.
KS09
Accuracy
Class I (±1.5°C ±0.25%)
Diameter
12.5mm
Sensor Type
K
Cable Length
2m
Application
Industrial, Facilties Management
Max Temperature Measurement
250°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome