1. Laboratory Equipment/
  2. Laboratory Instruments/
  3. Water Quality Testing/
  4. Electrodes and Probes

MMA General Purpose, All Position Rutile Coated Welding Electrodes 6013 - Display Pack


See all variants from
£2.99Inc VAT (20%)
Up to 16.5% off
See all variants from £2.99

Description

The electrodes are in PVC wallets so they can be safely stored and prolong their life. The high quality electrodes are rutile coated providing you with an all position general purpose electrode.

Features and Benefits:
■ Operate on AC or DC power source
■ Rutile coated
■ All position general purpose
■ Easy striking with a stable arc
■ Self-releasing slag
■ Excellent Weld seam finish
■ Maintain their shape

See full description

Feature Attributes

Welding Current:
AC = alternating current,DC - = direct current-straight polarity,DC + = direct current-reverse polarity
Product Type:
E6013
Category:
SMAW = Shielded metal arc welding (Covered Stick electrode)
Recommended Welding Positions:
All Positional