MMA Welding Electrodes, Rutile-Cellulosic Coating


£63.99 Inc VAT (20%)

See all variants from £63.99

Description

These OVERCORD Z™ general purpose MMA welding electrodes are suitable for structural steel work, workshop and maintenance welding in all positions. With a medium to thick rutile cellulosic coating, the product is available in various sizes to allow you to select the product that best suits your needs.

Features and Benefits
• Easy striking and re-striking action as well as good gap bridging
• Works well even on work-pieces with residuals of paint, rust or zinc
• Self-releasing slag for ease of use
• Can weld even in a vertical down position
• Produces smooth and slightly concave weld beads which blend into the base plate without undercut

Typical Applications
• For steel plate and strip including structural steels and pipework, especially for positional welding under site conditions

Standards
• Conforms to EN ISO 2560-A: E 38 0 RC 1 1, AWS A5.1: E 6013

Feature Attributes

Electrode Type:
Overcord Z
Classification:
AWS A5.1: E6013,EN ISO 2560: E 38 0 RC1 1
Electrode Length:
350 mm
Product Type:
E6013
Category:
SMAW = Shielded metal arc welding (Covered Stick electrode)
Welding Current:
DC - = direct current-straight polarity,DC + = direct current-reverse polarity,AC = alternating current
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome