0
1
2
3

Power Scope Automotive Probe 0-30V

Order Code: ZT1227837P

£133.99 Inc VAT (20%)


Description

One of the most advanced automotive probes on the market, with a huge range of functions for effective automotive diagnostics, making short circuits and bad earths easy to find. Features a scope function to visually test component signals, with the added benefit of maximum/minimum volts, frequency and duty cycle displayed. Allows components to be activated in situ or prior to installation. The fly lead allows continuity and polarity testing with a high-contrast colour LCD display giving a 7mm high read-out. Features audible and positive/negative voltage indicator and two integral work lights. 6m Lead connects to the battery supply and reaches to all areas of the vehicle. Includes a vehicle accessory socket adaptor and 6m extension cable. Supplied in storage case.

See full description
Specifications for Power Scope Automotive Probe 0-30V
  • MFR Part No.
    PP100
  • Nett Weight
    1.29kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome