Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Water Quality Testing
Electrodes and Probes
Solution Electrode Storage 500ml EACH
By Hanna
Order Code:
ZT1269175S
£64.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£64.99
0%
5 +
£62.39
4%
1
Add to basket
Get it by
Wed, 22nd Jan
In Stock
GBP
64.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrodes-and-probes/solution-electrode-storage-500ml-each/p/ZT1269175S
Add to quotation
View all Electrodes and Probes
Description
Solution Electrode Storage 500ml
Tags:
#BulkDiscount
Specifications
Specifications for Solution Electrode Storage 500ml EACH
Pack Size
Each
Product Code
PHB1430
Product Type
Meters Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome