Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Water Quality Testing
Electrodes and Probes
Test Probe 6 - 24 V dc Cable Length 5 M
By KS Tools
Order Code:
ZT4131915S
£203.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
weeks
Available
GBP
203.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrodes-and-probes/test-probe-6-24-v-dc-cable-length-5-m/p/ZT4131915S
Add to quotation
View all Electrodes and Probes
Description
Test probe, 6 - 24 V DC, cable length 5 m. Supplied = assembled. Product type = test lamps.
Specifications
Specifications for Test Probe 6 - 24 V dc Cable Length 5 M
Product Type
Test Probe