TH-3 Relative Humidity & Temperature Tester

Order Code: ZT1017737X

£229.99 Inc VAT (20%)


Description

TH3.
Uses a precision capacitance sensor to deliver accurate performance with long term stability, to measure the full range of relative humidity from 0% to 100%. Dual display. Extended probe stem to easily access air ducts. Min/Max readings. Data Hold. Auto Power off. Soft Carrying Case.
Display: Dual-LCD, 3,1/2 digit.
Rel. Humidity Range: 5 to 95%.
Resolution: 0,1%
Response Time: 3 min.
Temperature Range: -20F to 60C/-4F to 140F
Resolution: 0,1C/0,1F
Response Time: 10 sec.
Dimensions: 240 x 54 x 34mm
Weight: approx. 180g.

See full description
Specifications for TH-3 Relative Humidity & Temperature Tester
  • Dimensions
    240x54x34mm
  • Type
    TH-3
  • Weight
    180g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome