0
1

TPP2-C1 Pocket Thermometer, Surface Probe

Order Code: ZT1017739X

£29.99 Inc VAT (20%)


Description

TPP2-C2
0.1°C resolution. Data hold, protective sleeve cover with pocket clip. Immersion or piercing. Compact and portable.
Battery included.
Display: LCD, 3½ digits.
Measurement ranges: -50 to 250°C (-58 to 482°F).
Dimensions: 40x30x160mm.
Weight: approx. 16g.

See full description
Specifications for TPP2-C1 Pocket Thermometer, Surface Probe
  • Range
    -50 to 250°C
  • Weight
    16g
  • Additional Features
    Long Battery Life 200 Hours, Typical
  • Resolution
    0.1°C
  • Size
    160x40x30mm
  • Accuracy
    2°C
  • MFR Part No.
    2826652
  • Includes
    Battery Included

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome