Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Electrophoresis Supplies
AccuGENE 0.5M Edta Solution 100 ml
By LONZA
Order Code:
ZT2966286S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrophoresis-supplies/accugene-0-5m-edta-solution-100-ml/p/ZT2966286S
Add to quotation
View all Electrophoresis Supplies
Description
LONZA AccuGENE 0.5M EDTA Solution 100 ml LZ51201
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for AccuGENE 0.5M Edta Solution 100 ml
Pack Size
Each
Product Code
LZ51201
Product Type
Electrophoresis Buffer Solutions
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome