Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Electrophoresis Supplies
AccuGENE 10% SDS 500 ml
By LONZA
Order Code:
ZT2966216S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrophoresis-supplies/accugene-10-sds-500-ml/p/ZT2966216S
Add to quotation
View all Electrophoresis Supplies
Description
LONZA AccuGENE 10% SDS 500 ml LZ51213
Specifications
Technical Information
Specifications for AccuGENE 10% SDS 500 ml
Pack Size
Each
Product Code
LZ51213
Product Type
Electrophoresis Buffer Solutions