Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Electrophoresis Supplies
GelBond Film 203 mm x 20m x 16.5m Roll
By LONZA
Order Code:
ZT2966514S
£1,799.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1799.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrophoresis-supplies/gelbond-film-203-mm-x-20m-x-16-5m-roll/p/ZT2966514S
Add to quotation
View all Electrophoresis Supplies
Description
LONZA GelBond Film 203 mm x 20m X 16.5m roll LZ53780
Specifications
Technical Information
Specifications for GelBond Film 203 mm x 20m x 16.5m Roll
Pack Size
Each
Product Code
LZ53780
Product Type
Electrophoresis Gel Accessories